Stencil Set, Set 3, Consists Of 6 Individual Stencils

Order Code: ZT2694914S

£129.99 Inc VAT (20%)


Description

Stencil set, set 3, consists of 6 individual stencils. Supplied = assembled. Material = cardboard, oiled. Number of templates per set = 6 pcs. Colour = black on white. Product type = marking stencils. Made of special oiled cardboard. Dimensions refer to the height of the letters and symbols in mm. Additional letter sizes as well as stencils made of plastic or sheet zinc on request.

See full description
Specifications for Stencil Set, Set 3, Consists Of 6 Individual Stencils
  • Material
    Cardboard, Oiled
  • Product Type
    Marking Stencils
  • Colour
    Black On White
  • Supplied
    Assembled
  • Number of Templates Per Set
    6

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome