Aeroscuba Zip Through Hoodie Black Size 2XL Male

Order Code: ZT4780018S

£53.99 Inc VAT (20%)


Description

Stay dry as you train the Scuba Hoodie. Its compact technical fabrication provides an ideal balance of warmth and breathability to keep you comfortable before during and after training. Its silhouette is engineered for recovery too.
Quick-drying compact material
Two front pockets
Castore branding

See full description
Specifications for Aeroscuba Zip Through Hoodie Black Size 2XL Male
  • Size
    2XL
  • Fitting Method
    Standard
  • Gender
    Men
  • Colour
    Black
  • Material
    91% Polyester 9% Elastane
  • Fastening Method
    Zip

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome