Aeroscuba Zip Through Hoodie Black Size S Male

Order Code: ZT4780031S

£54.99 Inc VAT (20%)


Description

Stay dry as you train the Scuba Hoodie. Its compact technical fabrication provides an ideal balance of warmth and breathability to keep you comfortable before during and after training. Its silhouette is engineered for recovery too.
Quick-drying compact material
Two front pockets
Castore branding

See full description
Specifications for Aeroscuba Zip Through Hoodie Black Size S Male
  • Gender
    Men
  • Size
    Small
  • Material
    91% Polyester 9% Elastane
  • Fitting Method
    Standard
  • Colour
    Black
  • Fastening Method
    Zip

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome