Aeroscuba Zip Through Hoodie Navy Size S Male

Order Code: ZT4780073S

£54.99 Inc VAT (20%)


Description

Stay dry as you train the Scuba Hoodie. Its compact technical fabrication provides an ideal balance of warmth and breathability to keep you comfortable before during and after training. Its silhouette is engineered for recovery too.
Quick-drying compact material
Two front pockets
Castore branding

See full description
Specifications for Aeroscuba Zip Through Hoodie Navy Size S Male
  • Material
    91% Polyester 9% Elastane
  • Size
    Small
  • Gender
    Men
  • Fastening Method
    Zip
  • Fitting Method
    Standard
  • Colour
    Navy

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome