Casual Premium Combed 330 Boxy Oversize Ash Grey Hood - Size XS

Order Code: ZT5359315S

£10.29 Inc VAT (20%)


Description

•2x2 Knitted Cuffs & Waistband
• 330gsm
• 60% Cotton 40% Polyester
• Adult (Unisex)
• BCI Cotton & GRS Recycled Polyester
• Boxy Square Oversized Fit
• Fashionable Style Without Drawcords
• Hooded Pullover Sweat
• Kangaroo Pocket
• OEKOTEX 100, Sedex, Global Recycled Standard, BCI Cotton
• Premium Combed Boxy Oversize Hood 330 Adult
• Premium Tear Away Label
• Self Fabric Lined Hood
• Side Seams
• Three Thread Combed Ringspun Fleece, Brushed Back
• Tight Knit Gauge Fabric
• XS to XL

See full description
Specifications for Casual Premium Combed 330 Boxy Oversize Ash Grey Hood - Size XS
  • Size
    XS
  • Colour
    Ash Grey
  • Gender
    Men
  • Sleeve Type
    Long Sleeve
  • Fit
    Boxy Oversized Fit

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome