Casual Premium Combed 330 Boxy Oversize Black Zip Hood - Size Medium

Order Code: ZT5359276S

£13.99 Inc VAT (20%)


Description

•2x2 Ribbed Cuff & Waistband
• 330gsm
• 60% Cotton 40% Polyester
• Adult (Unisex)
• BCI Cotton & GRS Recycled Polyester
• Boxy Oversized Fit
• Combed Ringspun Three End Fleece, Brushed Back
• Fashionable Style Without Drawcords
• Kangaroo Pouch Pocket
• Metal Exposed Zipper
• OEKOTEX 100, Sedex, Global Recycled Standard, BCI Cotton
• Premium Combed Boxy Oversize Zip Hood 330 Adult
• Premium Tear Away Label
• S to 2XL
• Self Fabric Double Skin Hood
• Side Seams
• Zip Hooded Sweat

See full description
Specifications for Casual Premium Combed 330 Boxy Oversize Black Zip Hood - Size Medium
  • Colour
    Black
  • Product Type
    Fleece Zip Hooded Sweatshirt
  • Fit
    Boxy Oversized Fit
  • Sleeve Type
    Long Sleeve
  • Gender
    Men
  • Size
    Medium

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome