Casual Premium Combed 330 Oversize Black Hood - Size 4XL

Order Code: ZT5359251S

£11.99 Inc VAT (20%)


Description

•2x2 Knitted Cuffs & Waistband
• 330gsm
• 60% Cotton 40% Polyester
• Adult (Unisex)
• BCI Cotton & GRS Recycled Polyester
• Fashionable Style Without Drawcords
• Hooded Pullover Sweat
• OEKOTEX 100, Sedex, Global Recycled Standard, BCI Cotton
• Oversized Fit
• Pouch Pocket
• Premium Combed Oversize Hood 330 Adult
• Premium Tear Away Label
• Self Fabric Double Skin Hood
• Side Seams
• Three Thread Combed Ringspun Fleece, Brushed Back
• Tight Knit Gauge Fabric
• XS to 5XL

See full description
Specifications for Casual Premium Combed 330 Oversize Black Hood - Size 4XL
  • Sleeve Type
    Long Sleeve
  • Size
    4XL
  • Gender
    Men
  • Fit
    Oversized
  • Colour
    Black

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome