Casual Premium Combed 330 Oversize White Hood - Size Large

Order Code: ZT5359293S

£10.99 Inc VAT (20%)


Description

•2x2 Knitted Cuffs & Waistband
• 330gsm
• 60% Cotton 40% Polyester
• Adult (Unisex)
• BCI Cotton & GRS Recycled Polyester
• Fashionable Style Without Drawcords
• Hooded Pullover Sweat
• OEKOTEX 100, Sedex, Global Recycled Standard, BCI Cotton
• Oversized Fit
• Pouch Pocket
• Premium Combed Oversize Hood 330 Adult
• Premium Tear Away Label
• Self Fabric Double Skin Hood
• Side Seams
• Three Thread Combed Ringspun Fleece, Brushed Back
• Tight Knit Gauge Fabric
• XS to 5XL

See full description
Specifications for Casual Premium Combed 330 Oversize White Hood - Size Large
  • Colour
    White
  • Sleeve Type
    Long Sleeve
  • Gender
    Men
  • Size
    Large
  • Fit
    Oversized

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome