Casual Premium Combed 330 Oversized Extended Neck White Sweatshirt - Size Medium

Order Code: ZT5359268S

£9.29 Inc VAT (20%)


Description

•2x2 Knitted Collar, Cuffs & Waistband
• 330gsm
• 60% Cotton 40% Polyester
• Adult (Unisex)
• BCI Cotton & GRS Recycled Polyester
• Fashionable High Neck Collar
• OEKOTEX 100, Sedex, Global Recycled Standard, BCI Cotton
• Oversized Fit
• Premium Combed Oversized Extended Neck Sweatshirt 330 Adult
• Premium Tear Away Label
• Set In Sleeve
• Sweatshirt Crew Necked
• Three Thread Combed Ringspun Fleece, Brushed Back
• Tight Knit Gauge Fabric
• XS to 5XL

See full description
Specifications for Casual Premium Combed 330 Oversized Extended Neck White Sweatshirt - Size Medium
  • Colour
    White
  • Gender
    Men
  • Sleeve Type
    Long Sleeve
  • Fit
    Oversized
  • Size
    Medium
  • Product Type
    Fleece Crew Necked Sweatshirt

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome