Chania Zipped Sweatshirt Black - XL

Order Code: ZT1154405P

£59.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£59.990%
5 +£55.797%


Description

Chania Zipped Sweatshirt

Specifications for Chania Zipped Sweatshirt Black - XL
  • Gender
    Unisex
  • Colour
    Black
  • Fabric Weight
    0.84kg
  • Material
    100% Cotton
  • Length
    280mm
  • Width
    380mm
  • Chest Size
    112cm / 44in
  • Size
    XL
  • MFR Part No.
    50353-834-09XL

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome