0
1
2
3

Classic Velour Brazilian Sand Hoodie with Juicy Logo for Female - Size XL

Order Code: ZT5363101S

£59.99 Inc VAT (20%)


Description

Juicy Couture's legendary zip through staple hoodie in classic velour.
Kangaroo pockets
Fabric lined hood
Statement gothic J zip pull and is
Branded with a tonal embroidered JC logo at the chest

See full description
Specifications for Classic Velour Brazilian Sand Hoodie with Juicy Logo for Female - Size XL
  • Colour
    Brazilian Snd
  • Gender
    Women
  • Fastening Method
    Zip
  • Material
    95% Poly 5% Elastane Velour
  • Fitting Method
    Standard

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome