0
1

Crew Neck Cut Resistant Sweatshirt with Breathable Back (L)

Order Code: ZT3609405S

£209.99 Inc VAT (20%)


Description

The 90 series crew neck cut resistant Sweatshirt by Tilsatec® redefines protective wear, blending top-tier cut resistance with unparalleled comfort. Ideal for high-cut hazard environments, it signifies Tilsatec®'s mastery in innovative fabric technology. The garment, developed with cutting-edge techniques, ensures body protection without compromising style or ease of wear. Soft and lightweight with a 'cool to the touch feel,' it introduces underarm vents for maximum comfort, and offers a breathable, advanced solution which prioritises both safety and comfort in demanding work settings.

Features and Benefits
• Level E cut resistance for top-tier protection
• Innovative fabric technology ensures advanced performance
• Delivers cut, slash, abrasion, and puncture protection according to EN388:2016+A1:2018 standards
• Provides comprehensive body protection, covering major arteries and key vulnerable areas
• Cool-touch, lightweight fabric prioritizes maximum user comfort
• Double-stitched comfort cuff with built-in thumb crotch adds durability and ease of use
• Breathable mesh back reduces perspiration, keeping you cooler for longer
• Stretch fabric trim to neck and base sits comfortably against the skin, ensuring a snug and comfortable fit

Typical Applications
• Automotive
• Metal fabrication
• Manufacturing
• Construction

Standards
• EN388 2016+A1:2018 3.X.4.4.E.

See full description
Specifications for Crew Neck Cut Resistant Sweatshirt with Breathable Back (L)
  • MFR Part No.
    90-5113-L
  • Series
    90
  • Product Type
    Sweatshirt
  • Size
    Large

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome