Essentials Crew Neck Sweat Shirts Black XXL

Order Code: ZT2418152S

£39.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£39.990%
5 - 9£38.394%
10 +£36.798%


Description

Group Class: Sweat Shirts Colour Code: Black UK Size: Brand: Caterpillar Safety Standard: Not Set Safety Cat: Safety: Weight: 514 Length: 500 Width: 350 Height: 30 Packaging Type: Polybag Material Composition: Textile Upper Outer Material: 70% Cotton 30% Polyester Fleece Lining Material: N/A SoleMaterial: N/A Heel Height: 0 Heel Type: N/A Fitting: Standard Fastening: Slip On

See full description
Specifications for Essentials Crew Neck Sweat Shirts Black XXL
  • Material
    70% Cotton 30% Polyester Fleece
  • Size
    Xxl
    2XL
  • Gender
    Unisex
  • Colour
    Black
  • Width
    350mm
  • Length
    500mm
  • Weight
    514g
  • Fabric Weight
    514g
  • Fastening Method
    Slip On
  • Fitting Method
    Standard

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome