0
1
2
3
4
5
6
7

H2O ZIP Sweatshirt Black Medium

Order Code: ZT2416742S

£59.99 Inc VAT (20%)


Description

Group Class: Sweat Shirts Colour Code: Black UK Size: Brand: Caterpillar Safety Standard: Not Set Safety Cat: Safety: Weight: 671 Length: 518 Width: 396 Height: 41 Packaging Type: Polybag Material Composition: Textile Upper Outer Material: 75% Cotton 25% Polyester Lining Material: 75% Cotton 25% Polyester SoleMaterial: 75% Cotton 25% Polyester Heel Height: 0 Heel Type: N/A Fitting: Standard Fastening: Zip Up

See full description
Specifications for H2O ZIP Sweatshirt Black Medium
  • Material
    75% Cotton 25% Polyester
  • Colour
    Black
  • Size
    Medium
  • Gender
    Men
  • Width
    396mm
  • Length
    518mm
  • Weight
    671g
  • Fabric Weight
    671g
  • Fastening Method
    Zip
  • Lining Material
    75% Cotton, 25% Polyester
  • Fitting Method
    Standard
  • Sole Material
    75% Cotton/25% Polyester

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome