0
1
2

Hi-Vis 2-Tone Sweatshirt Yellow/Navy S

Order Code: ZT3919558S

£23.99 Inc VAT (20%)

Currently unavailable

Description

Comfy hi-vis sweatshirt with 1/4-zip design. Provides UV protection to EN13758-2:2003 standards. Complies to EN ISO 20471:2013 Class 2 standards. 100% polyester, 265gsm.

Specifications for Hi-Vis 2-Tone Sweatshirt Yellow/Navy S
  • Colour
    Yellow/Navy
  • Product Type
    Hi-Vis Sweatshirt
  • Standards Met
    EN ISO 20471, 2013 Class 2
  • Material
    100% Polyester
  • Size
    Small