Hi-vis Hooded Sweatshirt (B304) Yellow 2XL

Order Code: ZT5285368S

£39.99 Inc VAT (20%)


Description

This hooded sweatshirt is ideal when it's too cool for a t-shirt but not cold enough for a jacket. Offering exceptional comfort, the fit is roomy and the fabric is soft to touch. Featuring a hood for cooler conditions. Made from a special blend of 65% polyester, 35% cotton with a brushed back for extra warmth and comfort. The fabric provides breathability and flexibility combined with superior strength and durability and is manufactured to withstand the most rigorous working environments. Conforms to EN ISO 20471 Class 3. Orange conforms to RIS-3279-TOM ISSUE 1. WRAP certified. Oeko-Tex certified. Reach certified. SEDEX certified.

See full description
Specifications for Hi-vis Hooded Sweatshirt (B304) Yellow 2XL
  • Colour
    Yellow
  • Product Type
    Hoodies
  • Gender
    Men
  • Size
    2XL
  • Material
    65% Polyester/35% Cotton

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome