Hi-vis Pull-over Hoodie (HVK05) Orange/Navy M

Order Code: ZT5347490S

£34.99 Inc VAT (20%)


Description

Hi-Vis conforms to EN ISO20471 Class 3; Made of water-repellent anti-pill single jersey knitted soft-feel polyester fabric; Two 5cm width reflective tapes around the body and arms, and one over each shoulder; Attached hood with draw cord adjustment; Taped back neck for extra comfort; Drop shoulder; Knitted ribbed cuffs and waistband; Front kangaroo pocket; Twin needle stitching throughout;.

Specifications for Hi-vis Pull-over Hoodie (HVK05) Orange/Navy M
  • Size
    Medium
  • Material
    100% Polyester
  • Gender
    Men
  • Colour
    Orange/Navy
  • Product Type
    Hoodies

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome