Hi-vis Sweatshirt (HVJ510) Navy 3XL

Order Code: ZT5347048S

£31.99 Inc VAT (20%)


Description

Yellow and Orange conform to EN ISO20471:2013 Class 3 & Orange and Orange/Navy also conforms to RIS-3279-TOM. Two 5cm width reflective tapes around body & arms, one over each shoulder. Water-repellent anti-Pill fleece fabric. Taped back neck for extra comfort. Drop shoulder & crew neck style. Ribbed neck, cuffs and hem. Twin needle stitching throughout.

Specifications for Hi-vis Sweatshirt (HVJ510) Navy 3XL
  • Product Type
    Sweatshirts
  • Gender
    Men
  • Material
    100% Polyester
  • Colour
    Navy
  • Size
    3XL

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome