Hi-vis Zip Hoodie (HVK07) Navy 3XL

Order Code: ZT5348216S

£36.99 Inc VAT (20%)


Description

Hi Vis Yellow and Orange conforms to EN ISO 20471 Class 3 and Orange and Orange/Navy is also RIS-3279-TOM Railway use certified. Made of 280 gsm water-repellent anti-pill single jersey knitted soft-feel polyester fabric. Two 5cm width reflective tapes around the body and arms and over each shoulder. Drop hood with draw cord adjustment. Full length front zip. Two Handwarmer pockets. Twin needle stitching throughout.

Specifications for Hi-vis Zip Hoodie (HVK07) Navy 3XL
  • Size
    3XL
  • Colour
    Navy
  • Product Type
    Hoodies
  • Material
    100% Polyester
  • Gender
    Men

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome