Hi-vis Zip Sweatshirt (HVK06) Yellow M

Order Code: ZT5347372S

£33.99 Inc VAT (20%)


Description

Conforms to EN ISO20471:2013 Class 3 & Orange also conforms to RIS-3279-TOM. Two 5cm width reflective tapes around body & arms, one over each shoulder. Anti-pill fleece fabric with warm jersey lining. Self fabric lined stand-up collar. º zipper with self-matching colour trim. Ribbed cuffs and waistband. Twin needle stitching throughout.

Specifications for Hi-vis Zip Sweatshirt (HVK06) Yellow M
  • Colour
    Yellow
  • Material
    100% Polyester
  • Size
    Medium
  • Gender
    Men
  • Product Type
    Sweatshirts

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome