0
1

Ladies Plush Fleece Crew Neck Sweatshirt Silver Grey Size 12-14

Order Code: ZT5470189S

£16.99 Inc VAT (20%)


Description

Super soft feel. Oversized fit. Drop shoulder style. Open cuffs and hem. Tear out label. Co-ordinates with BH211.

Specifications for Ladies Plush Fleece Crew Neck Sweatshirt Silver Grey Size 12-14
  • Material
    100% polyester
  • Size
    12-14
  • Product Type
    Sweatshirt
  • Colour
    Silver Grey
  • Gender
    Women

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome