0
1

Ladies Plush Fleece Crew Neck Sweatshirt Silver Grey Size 8-10

Order Code: ZT5470109S

£14.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£14.990%
5 +£14.096%


Description

Super soft feel. Oversized fit. Drop shoulder style. Open cuffs and hem. Tear out label. Co-ordinates with BH211.

Specifications for Ladies Plush Fleece Crew Neck Sweatshirt Silver Grey Size 8-10
  • Size
    8-10
  • Colour
    Silver Grey
  • Gender
    Women
  • Product Type
    Sweatshirt
  • Material
    100% Polyester