0
1
2

Ladies Sully Sweatshirt Charcoal Marl Size Extra Small

Order Code: ZT5470042S

£8.19 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£8.190%
5 - 9£7.864%
10 - 19£7.538%
20 - 49£7.2112%
50 +£6.8816%

Currently unavailable

Description

This item runs small in comparison to some other brands. Please check sizing before decoration. Cotton faced fabric. Brushed back fleece. Drop shoulder style. 2x2 ribbed collar, cuffs and hem. V detail at front neck. Taped neck. Half moon back yoke. Unbranded size label at neckline.

Specifications for Ladies Sully Sweatshirt Charcoal Marl Size Extra Small
  • Material
    60% cotton/40% polyester
  • Colour
    Charcoal Marl
  • Product Type
    Sweatshirt
  • Gender
    Women
  • Size
    XS

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome