M12 Heated Hoodie - Black - M - 4932480062

Order Code: ZT3598217S

£122.99 Inc VAT (20%)


Description

M12 Heated Hoodie powered by an M12 battery with carbon fibre heating elements creates and distributes heat to chest and back.
Superior run time, up to 11 hours of heat on a single battery charge of anM12 12V REDLITHIUM 3 Ah Battery pack.
Rugged heated hoodie made from durable cotton 53% exterior with durable reinforced utility pockets and polyester fleece 47% lining to withstand tough outdoor conditions.
in. Optimized hidden battery pocket to place M12 battery in front or rear for increased comfort.in.
in. In autumn and spring the hoodie can be worn as a rugged outer layer. In winter, it is best as a base layer that allows to shed bulky undergarments while generating and holding heat close to the bodyin.

See full description
Specifications for M12 Heated Hoodie - Black - M - 4932480062
  • Product Type
    Clothing
  • Colour
    Black
  • Size
    Medium

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome