0
1
2
3

Midweight Crewneck Sweatshirt Black Size Extra Large Male

Order Code: ZT5114036S

£42.99 Inc VAT (20%)


Description

Worn as an insulating layer or on its own this sweatshirt holds in body heat and transfers moisture extremely well.
Center Front Chest Logo Graphic
Rib Knit Cuffs Neckband And Waistband
Midweight Sweatshirt Fleece 70% Cotton 30% Polyester 8.3Oz (280Gsm)

Specifications for Midweight Crewneck Sweatshirt Black Size Extra Large Male
  • Material
    70% Cotton/30% Polyester
  • Colour
    Black
  • Fitting Method
    Standard
  • Gender
    Men
  • Fastening Method
    Slip On

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome