0
1
2
3

Midweight Crewneck Sweatshirt Magnet Size Large Male

Order Code: ZT5114043S

£42.99 Inc VAT (20%)


Description

Worn as an insulating layer or on its own this sweatshirt holds in body heat and transfers moisture extremely well.
Center Front Chest Logo Graphic
Rib Knit Cuffs Neckband And Waistband
Midweight Sweatshirt Fleece 70% Cotton 30% Polyester 8.3Oz (280Gsm)

Specifications for Midweight Crewneck Sweatshirt Magnet Size Large Male
  • Material
    70% Cotton/30% Polyester
  • Gender
    Men
  • Fastening Method
    Slip On
  • Colour
    Magnet
  • Fitting Method
    Standard

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome