Pro Overhead Hoodie Seal Grey 3XL

Order Code: ZT5295411S

£34.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£34.990%
5 - 9£33.594%
10 +£32.198%


Description

35% sustainable cotton and 65% polyester brushed back fabric. Grown-on hood with drawcords. Ribbed cuffs and hem.

Specifications for Pro Overhead Hoodie Seal Grey 3XL
  • Product Type
    Hoodies
  • Material
    50% Cotton 50% Polyester
  • Colour
    Seal Grey
  • Size
    3XL
  • Gender
    Men

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome