0
1
2
3

Raglan Hooded Sweatshirt Black/Magnet Size Small Male

Order Code: ZT5114235S

£46.99 Inc VAT (20%)


Description

The Raglan Hooded Sweatshirt from CAT is a must have hoodie to keep you warm whilst providing comfort and versatility both on and off the job site
Logo Graphic On Center Front Chest
Front Pouch Pocket
Adjustable Three-Piece Hood With S3 Cord Management System
Rib Knit Cuffs And Waistband

See full description
Specifications for Raglan Hooded Sweatshirt Black/Magnet Size Small Male
  • Gender
    Men
  • Fastening Method
    Slip On
  • Fitting Method
    Standard
  • Material
    70% Cotton/30% Polyester
  • Colour
    Black/Magnet

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome