0
1

Signature Pullover Hoodie Black Size Small Female

Order Code: ZT5522644S

£39.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£39.990%
5 +£37.596%


Description

Style and comfort is combined in Skechers Signature Pullover Hoodie.
Pullover hoodie silhouette
2x2 rib cuffs and bottom band
Kangaroo pocket
Skechers embroidered graphic at center front
Comfort fit

See full description
Specifications for Signature Pullover Hoodie Black Size Small Female
  • Fitting Method
    Standard
  • Fastening Method
    Slip On
  • Gender
    Women
  • Colour
    Black
  • Material
    70% Cotton 30% Polyester

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome