0
1
2

Skech-Knits Ultra Go Lite Full Zip Hoodie Blue Iris Size Large Male

Order Code: ZT5522597S

£46.99 Inc VAT (20%)


Description

Find your new favorite in Skechers SKECH-KNITS ULTRA GO Lite Full Zip Hoodie. Featuring a lightweight and moisture-wicking SKECH-KNITS ULTRA GO Lite fabric SKECHWEAVE blocked chest and yoke with on-seam open hand pockets.
Slightly forward side seam detail
On-seam open hand pockets
Semi auto-lock diamond puller
Flatlock seaming for ultra comfort
Skechers Diamond branded metal rivet at left front hem

See full description
Specifications for Skech-Knits Ultra Go Lite Full Zip Hoodie Blue Iris Size Large Male
  • Fastening Method
    Zip
  • Colour
    Blue Iris
  • Fitting Method
    Standard
  • Gender
    Men
  • Material
    88% Polyester 12% Spandex

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome