0
1
2

Skech-Sweats Classic Hoodie Black Size Medium Male

Order Code: ZT5522427S

£39.99 Inc VAT (20%)


Description

Enjoy a classic comfort silhouette wearing SKECH-SWEATS Motion Pullover Hoodie. This relaxed fit pullover hoodie features a soft SKECH-SWEATS brushed fleece fabric with an adjustable drawcord and a kangaroo pocket
SKECH-SWEATS fleece is brushed for softness
Double layer hood
60% cotton 40% polyester

See full description
Specifications for Skech-Sweats Classic Hoodie Black Size Medium Male
  • Fastening Method
    Slip On
  • Material
    60% cotton 40% polyester
  • Gender
    Men
  • Colour
    Black

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome