Snuggler Oversized Fleece Hoodie Navy One Size

Order Code: ZT5287535S

£39.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£39.990%
5 - 9£37.995%
10 +£35.9910%


Description

260gsm 100% polyester fluffy fleece brushed back fabric provides ultimate warmth and comfort next to skin. Drop shoulder, silhouette kangaroo pocket to front. Reach certified. Ethical Trading Initiative certified.

Specifications for Snuggler Oversized Fleece Hoodie Navy One Size
  • Product Type
    Hoodies
  • Size
    One Size
  • Gender
    Men
  • Colour
    Navy
  • Material
    100% Polyester

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome