0
1
2
3
4
5
6
7

Trade Zip Thru Hoodie Grey Extra Large

Order Code: ZT4807812S

£39.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£39.990%
5 - 9£37.995%
10 +£35.9910%


Description

80% cotton, 20% polyester, 320gsm, Cordura® fabric elbow patches for durability, High neck hood with lining & bungee cord adjuster, YKK nylon concealed front full zip, Chest pocket with YKK nylon concealed zip, Distressed JCB logo on chest pocket, Thumb grips sewn into cuffs, JCB branding

Specifications for Trade Zip Thru Hoodie Grey Extra Large
  • Colour
    Grey
  • Size
    XL