Unisex Athleisure Hoodie Heather Grey M

Order Code: ZT5342302S

£22.99 Inc VAT (20%)


Description

Pull-over hoodie. Slim fit. 3-piece hood. Single Jersey-lined hood. Pouch pocket at front. Ribbed hem and cuffs with elastane. BSCI certified. Oeko-Tex certified. SEDEX certified.

Specifications for Unisex Athleisure Hoodie Heather Grey M
  • Product Type
    Hoodies
  • Gender
    Unisex
  • Material
    60% Cotton, 40% Polyester
  • Colour
    Heather Grey
  • Size
    Medium

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome