Women's Heavy Hoodie Soft Salvia S

Order Code: ZT5301234S

£23.99 Inc VAT (20%)

Currently unavailable

Description

This women's heavy hoody from Build Your Brand is a hoody for all street style fans with high comfort expectations. The inside brushed sweat fabric and the long cut also adds comfort. This product features a flat kangaroo front pocket, set-in sleeves, rib cuff at the hem and sleeves, neck half-moon and necktape stand for the quality of this item. This product is ideal for rebranding, print and embroidery. This item is manufactured in a FAMA Certified factory. FAMA stands for Facility and Merchandise Authorisation and is a high standard production certificate. Reach certified. FAMA certified.

See full description
Specifications for Women's Heavy Hoodie Soft Salvia S
  • Material
    65% Cotton, 35% Polyester
  • Gender
    Women
  • Colour
    Soft Salvia
  • Size
    Small
  • Product Type
    Hoodies