Quantity | Price | Discount |
---|---|---|
1 - 4 | £5.59 | 0% |
5 - 9 | £5.37 | 4% |
10 - 19 | £5.14 | 8% |
20 - 49 | £4.92 | 12% |
50 + | £4.70 | 16% |
High Quality deluxe weight poloshirt
Knitted collar with rod design, well padded, Taped neckline for comfort
Half-moon yolk at neck for increased strength
cuffed sleeves with matching rod design, split hem for comfort
Self-coloured placket, with matching pearlised buttons
Triple stitched on main seams for ultimate strength
Double yarn fabric for increased durability and wear
Style: 1100
Colour: Black
Fabric: 50% polyester 50% cotton
Weight: 250gsm
Washing Instructions:
60 Degree Wash
Cool Iron
Do Not Bleach
Professional Dry Clean
Cool Tumble Dry
Note: Image is for illustrative purposes only and may differ from the actual product.