65/35 Polo Shirts
0
1

65/35 Polo Shirts


Select
Select
£3.29 Inc VAT (20%)


See all variants from £3.29

Description

Smart, stylish and comfortable, Sitesafe polo shirts are ideal workwear across a range of environments – from factory to office to retail. Made of 190gsm fabric (65% polyester, 35% cotton) to ensure the right blend of durability and wearability, they are available in navy or black in sizes ranging from small (37”-39”) to 4XL (50”-52”).

The design features three button placket and colour matched buttons, double knit pique weave with taped shoulder and neck seams, and ribbed collar and cuffs.

Feature Attributes

Sleeve Type:
Short Sleeve
Material:
Cotton,Polyester
Type:
Polo Shirt
Gender:
Unisex
Product Reviews -
3 years ago by Ken
Serviceable Workwear with good material mix. Not too heavy so good in warm environments.

4 years ago by Andy
Good fit and quality at a good price

4 years ago by Roy
Excellent quality and price

4 years ago by Andrew
Good quality and a great fit

4 years ago by Stewart
Good quality. And very good material.

4 years ago
Exellent quality Be aware sizes are tight fitting but quality is great

4 years ago
Exellent quality Be aware sizes are tight fitting but quality is great

4 years ago
Exellent quality Be aware sizes are tight fitting but quality is great

4 years ago
Exellent quality Be aware sizes are tight fitting but quality is great

4 years ago
Exellent quality Be aware sizes are tight fitting but quality is great

3 years ago by Kulwant
Undersized for XL size was a little smaller than expected

3 years ago by Kulwant
Material is good but size wasn't loose as I expected for and XL compared to other makes of XL

2 years ago by ADRIAN
Smells not in bags so not new

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome