Arctic Zone Moss Vest for Male - Size 3XL

Order Code: ZT5151002S

£59.99 Inc VAT (20%)


Description

Keep your core warm with our Arctic Zone Vest made of water resistant micro-peached polyester and heavy weight insulation.
Water resistant
Quilted insulated lining for warmth and maximum performance
Secure inside chest pocket with wire management to stow electronics away and keep cords in place
Contrast full front zip and inside storm flap with beard guard for warmth comfort and protection
Spandex bound armholes
Adjustable drawcord and cord locks at bottom sides for optimal fit
Large mesh pockets for easy glove storage
Heavy duty locker loop for ease of hanging vest
Insulated stand up collar
Secure multipurpose pockets

See full description
Specifications for Arctic Zone Moss Vest for Male - Size 3XL
  • Fitting
    Standard
  • Colour
    Moss
  • Fastening Method
    Zip
  • Lining Material
    100% Polyester quilted lining
  • Gender
    Men
  • Size
    3X

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome