BASE LAYER L/SLEEVE VEST XXL

Order Code: ZT1177647P

£19.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£19.990%
5 +£18.597%


Description

98% Polyester 2% Elastane blend. Extremely comfortable with soft handle. Elastane content to retain shape and form. Crew neck. Ribbed cuffs. Contrast stitching.Ideal for;Warehouse / DistributionConstruction / TradeEngineering / FabricationFarming / Agriculture

Specifications for BASE LAYER L/SLEEVE VEST XXL
  • Colour
    Black
  • Size
    2XL
  • MFR Part No.
    BLVXXL
  • Height
    280mm
  • Fabric Weight
    0.26kg
  • Width
    295mm
  • Length
    385mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome