Base Layer Top Long Sleeve


£10.99 Inc VAT (20%)

See 3 Product Variants
£10.99

Description

100% Polyester wicker eyelet knit 130gsm. High performance antimicrobial fabric. SPF50+ UV Protection - blocks 99% of UV radiation. Easy to wash and quick drying. 100% Polyester
Ideal layering garment
Permanent Antimicrobial Qualities
SPF50+ UV Protection - blocks 99% of UV radiation
Low Maintenance - Easy to wash and quick drying
ACTIO:PRO Keeps its colour and shape
Fast Drying

Feature Attributes

Colour:
Black
Product Type:
Base Layer Top
Weight:
130 g/m²
Material:
100% Polyester

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome