0
1
2
3

Borneo Short Sleeve Navy Medium Polo Shirt

Order Code: ZT1168102X

£18.99 Inc VAT (20%)


Description

A rough and robust fabric which is especially soft and comfortable to wear. Particularly suited to the standard workwear within industry, trades and services. This fabric retains colour effectively despite frequent washing.
Material:60% cotton, 40% polyester, 180 gm.

Colour: navy blue.

Specifications for Borneo Short Sleeve Navy Medium Polo Shirt
  • Gender
    Unisex
  • MFR Part No.
    00783-260-01
  • Size
    Medium
  • Type
    Polo Shirt
  • Sleeve Type
    Short Sleeve
  • Colour
    Navy Blue
  • Material
    Polyester
    Cotton

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome