Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Personal Protection & Clothing
Clothing & Workwear
General Work Clothing
T-Shirts, Vests & Polo Shirts
Bottrop Polo Shirt Anthracite/Black - Large
By Mascot
Order Code:
ZT1154937P
£31.99
Inc VAT (20%)
1
Add to basket
Get it by
Mon, 30th Dec
In Stock
GBP
31.99
https://www.zoro.co.uk/shop/safety/t-shirts-vests-and-polo-shirts/bottrop-polo-shirt-anthracite-black-large/p/ZT1154937P
Add to quotation
Schedule an order and save 5%
View all T-Shirts, Vests & Polo Shirts
Description
Bottrop Polo Shirt
Specifications
Specifications for Bottrop Polo Shirt Anthracite/Black - Large
MFR Part No.
50569-961-88809L
Sleeve Type
Short Sleeve
Material
Cotton
Polyester
Size
Large
Gender
Unisex
Colour
Grey/Black
Series
UNIQUE
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome