Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Personal Protection & Clothing
Clothing & Workwear
General Work Clothing
T-Shirts, Vests & Polo Shirts
Bottrop Polo Shirt Black/Dark Anthracite - Large
By Mascot
Order Code:
ZT1154905P
£25.39
Inc VAT (20%)
1
Add to basket
Get it by
Mon, 30th Dec
In Stock
GBP
25.39
https://www.zoro.co.uk/shop/safety/t-shirts-vests-and-polo-shirts/bottrop-polo-shirt-black-dark-anthracite-large/p/ZT1154905P
Add to quotation
Schedule an order and save 5%
View all T-Shirts, Vests & Polo Shirts
Description
Bottrop Polo Shirt
Specifications
Specifications for Bottrop Polo Shirt Black/Dark Anthracite - Large
Size
Large
MFR Part No.
50569-961-0918L
Series
UNIQUE
Colour
Black/Grey
Gender
Unisex
Material
Polyester
Cotton
Sleeve Type
Short Sleeve
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome