Classic Cotton Polo Shirts Black Small

Order Code: ZT2417146S

£20.99 Inc VAT (20%)


Description

Group Class: Polo Shirts Colour Code: Black UK Size: Brand: Caterpillar Safety Standard: Non Safety Safety Cat: Non Safety Safety: Weight: 295 Length: 360 Width: 295 Height: 15 Packaging Type: Polybag Material Composition: Textile Upper Outer Material: 100% Cotton Lining Material: N/A SoleMaterial: N/A Heel Height: 0 Heel Type: N/A Fitting: Standard Fastening: N/A

See full description
Specifications for Classic Cotton Polo Shirts Black Small
  • Width
    295mm
  • Colour
    Black
  • Gender
    Men
  • Height
    15mm
  • Fabric Weight
    295g
  • Material
    100% Cotton
  • Length
    360mm
  • Size
    Small
  • Fitting
    Standard
  • Upper Material
    100% Cotton

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome