0
1
2
3
4
5
6
7

Core Tech Tee Black Size 2XL Male

Order Code: ZT4780080S

£29.99 Inc VAT (20%)


Description

The Core Tech Tee uses clever technologies for maximum breathability and movement. The fabric's four-way stretch provides ultimate flexibility for every workout whilst bold branding on the front and back will make sure you stand out on your next run
High-stretch lightweight breathable and quick-drying fabric
Clear and bold branding
Castore branding

See full description
Specifications for Core Tech Tee Black Size 2XL Male
  • Colour
    Black
  • Fastening Method
    Slip On
  • Size
    2XL
  • Fitting
    Standard
  • Upper Material
    66% Polyester 34% Polyamide
  • Gender
    Men
  • Material
    66% Polyester 34% Polyamide

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome