0
1
2
3
4
5
6
7

Diamond Quilted Vest Black 3XL - Male

Order Code: ZT4179056S

£59.99 Inc VAT (20%)


Description

Need to stay warm and dry? No problem. The Dickies Diamond Quilted Vest features a water-resistant fabric and finish that fends off the cold. Hand warmer pockets add another cozy detail.Hand warmer pocketsRib knit collar and back waistWater resistant and repellent

Specifications for Diamond Quilted Vest Black 3XL - Male
  • Gender
    Men
  • Fitting
    Standard
  • Material
    Nylon
  • Fastening Method
    Zip
  • Colour
    Black
  • Lining Material
    65% Polyester 35% Cotton
  • Size
    3XL
  • Upper Material
    Nylon

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome