Expedition Long Sleeve T-Shirt Male Black UK Size 4XL

Order Code: ZT3358760S

£24.99 Inc VAT (20%)


Description

Our Expedition Long Sleeve Tee offers a tighter fit and is constructed of polyester with bamboo carbon performance making it naturally equipped to keep you dry comfortable and protected from the sun while on the job.Moisture controlAnti odorUPF 30 protectionBreathableWire management loop on back neck for added job site safetyTagless back neck for comfortDouble layer sleeves with contrast panelsContrast panels at shoulder seams sides and sleeves

See full description
Specifications for Expedition Long Sleeve T-Shirt Male Black UK Size 4XL
  • Material
    100% Polyester
  • Colour
    Black
  • Gender
    Men
  • Fitting
    Standard
  • Size
    4XL
  • Upper Material
    100% Polyester
  • Fastening Method
    Slip On

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome