Flame Resistant Long-Sleeve T-Shirt 3483 Black L

Order Code: ZT3503556S

£91.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£91.990%
5 +£88.314%


Description

Flame resistant long-sleeve t-shirt in a thin fabric that is extremely comfortable. Round neckline, reinforced neck and shoulder seams, and cuffs. Certified under EN 1149-5, EN ISO 11612 A1, B1, C1, IEC 61482-2, Class 1. EBT: 6, 4cal/cm²

Specifications for Flame Resistant Long-Sleeve T-Shirt 3483 Black L
  • Size
    Large
  • Colour
    Black
  • Product Type
    T-shirts

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome