Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Personal Protection & Clothing
Clothing & Workwear
General Work Clothing
T-Shirts, Vests & Polo Shirts
GD002 Cotton T-Shirt Black Size S - GLN9620000B
By Gildan
Order Code:
ZT5130276S
£5.09
Inc VAT (20%)
1
Add to basket
Order by 3pm,
get it
Tomorrow
In Stock
GBP
5.09
https://www.zoro.co.uk/shop/safety/t-shirts-vests-and-polo-shirts/gd002-cotton-t-shirt-black-size-s-gln9620000b/p/ZT5130276S
Add to quotation
Schedule an order and save 5%
View all T-Shirts, Vests & Polo Shirts
Description
Description unavailable
Specifications
Specifications for GD002 Cotton T-Shirt Black Size S - GLN9620000B
Material
Cotton
Colour
Black
Gender
Men
Size
Small
MFR Part No.
GD002
Sleeve Type
Short Sleeve
Product Type
T-Shirts
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome