Heavy Cotton T-Shirt Toddler Black Size 2T 20"

Order Code: ZT4976460S

£3.39 Inc VAT (20%)
QuantityPriceDiscount
1 - 9£3.390%
10 - 19£3.254%
20 +£3.128%


Description

•100% Cotton
• 180gsm
• 2T, 3T, 4T, 5T & 6T
• Childrens
• Classic Fit
• Crew Necked T-Shirt
• Double Stitched Sleeve & Waist Hems
• Fair Labour, WRAP, SEDEX, OEKOTEX 100, US TRUST PROTOCOL
• Heavy Cotton T-Shirt Toddler
• High Performance Tear Away Label
• Non-Topstitched, Classic Width, Rib Collar
• Open End Yarn, Single Jersey
• Side Seamed
• Taped Neck & Shoulders
• USCTP Cotton

See full description
Specifications for Heavy Cotton T-Shirt Toddler Black Size 2T 20"
  • Size
    2T 20in
  • Sleeve Cuff
    Double Stitched Sleeve Hem
  • Fabric Composition
    100% Cotton
  • Product Type
    Crew Necked T Shirt
  • Colour
    Black
  • Fit
    Classic
  • Gender
    Childrens
  • Sustainability
    US Trust Protocol
  • Sleeve Type
    Short Sleeve

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome